Shop All Hoist Accessories
Dayton
Hand Chain Hoist
Mfr # GGS_56971
Zoro # G5107562
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1VW60B, 38EV10A
- Fits Brand Dayton
- Product Type Hand Chain
- Overall Length 38.06 ft
- Compatible Hoist Type Manual Chain Hoists
Product Information
- Brand Dayton
- MFR # GGS_56971
- Zoro # G5107562
- UPC # 00194484251833
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Length | 38.06 ft |
Compatible Lift Height | 20 ft |
Details
Item | Hand Chain Hoist |
For Use With | 1VW60B, 38EV10A |
Fits Brand | Dayton |
Product Type | Hand Chain |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | Dayton |
Compatible Load Capacity | 4,000 lb |
Description
Hand Chain Hoist, Product Type Hand Chain, Compatible Hoist Type Manual Chain Hoists, Compatible Lift Height 20 ft, Compatible Load Capacity 4,000 lb, Compatible Series Dayton, Overall Length 38.06 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Approach Plate, 24 in. L (EPAP24)
- COFFING HOISTS Coffing, Seal Kit (14J2)
- CALDWELL Lifting Beam, 1000 lb. Limit, 24" Spread (416-1/2-2)
- IDEAL WAREHOUSE INNOVATIONS Column Guard Assembly: 8" H 1/4 section (60-5720-A)
- DAYTON Hook (EC-86)
- DAYTON Load Chain (LC618-G10G-20)
- DAYTON Loade Sheeve (71290852-2G)
- DAYTON Load Chain (EC-17A)
- DAYTON Bottom Hook Assembly for 500 Lb H3 Hoist (2GXJ3)
- DAYTON Pin, Valve Shifter (MH29XL8528G)
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- Dayton Lifting Equipment