Shop All Exhaust and Supply Fan Accessories
Dayton
Guard Mounted Exhaust Fan, Blade 18" Dia.
Mfr # 484X55
Zoro # G2144635
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 18 in
- CFM @ 0.000-In. SP 3,900 cfm
- CFM @ 0.125-In. SP 2,135 cfm
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
Product Information
- Brand Dayton
- MFR # 484X55
- Zoro # G2144635
- UPC # 857811006956
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 18 in |
Outside Dia. | 19 5/8 in |
Max. Depth | 10 in |
Overall Width | 20 in |
Overall Depth | 10 in |
Overall Height | 20 in |
Blade Diameter | 18 in |
Overall Diameter | 19 5/8 in |
Description
Guard-Mounted Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 3,900 cfm, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel, Housing Finish Powder-Coated, Includes Intake Guard, Includes Dehumidistat No
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 11 1/2 in H. (SWG-4HDS)
- HONEYWELL CEILING FANS Inland Breeze, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50510-40)
- US DUCT US Duct Clamp Together Manual Blast Gate, 3" Diameter, Galvanized (RCO03.G)
- AIR HANDLER 17x19x1 Synthetic Pleated Air Filter, MERV 7 (21C080)
- DAYTON Exhaust Fan, 20 In, 3745 CFM (10D967)
- DAYTON Guard Mounted Exhaust Fan, Blade 16" Dia. (484X54)
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- DAYTON Guard Mounted Exhaust Fan, Blade 7" Dia. (484X51)
- DAYTON Exhaust Fan, 20 In, 3198 CFM (10D966)
- DAYTON Wall Housing, Galv Steel, For 30 In Fan (3FKF9)
- DAYTON Wall Housing, Galv Steel, For 24 In Fan (3FKF8)
- Dayton Exhaust and Supply Fan Accessories