Shop All Exhaust and Supply Fan Accessories
Dayton
Guard Mounted Exhaust Fan, Blade 10" Dia.
Mfr # 484X52
Zoro # G2144608
Free Shipping & Returns
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10 in
- CFM @ 0.000-In. SP 615 cfm
- CFM @ 0.125-In. SP 490 cfm
- Fan Voltage 115V AC
- Exhaust/Supply Fan Motor HP 1/25 hp
Product Information
- Brand Dayton
- MFR # 484X52
- Zoro # G2144608
- UPC # 857811006925
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 10 in |
Outside Dia. | 11 3/8 in |
Max. Depth | 6 in |
Blade Diameter | 10 in |
Overall Diameter | 11 3/8 in |
Overall Depth | 6 in |
Overall Width | 11 1/2 in |
Overall Height | 11 1/2 in |
Description
Guard-Mounted Exhaust Fan, Assembled Assembled, Blade Diameter 10 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 615 cfm, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Finish Powder Coated, Frame Material Steel, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Steel, Housing Finish Powder-Coated, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 615 cfm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM12W6C)
- EVERPURE Replacement Bowl - 10" (EV311239)
- UNITED STATES STOVE Replacement Shaker Grate (40257)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02002)
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- DAYTON Cabinet Exhaust Fan, 36 In, 208-230/460 V (1AHD2)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON In-Line Cabinet Fan, 813 CFM (6WZN9)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (1AHD6)
- DAYTON Cabinet Supply Fan, 24 In, 115/208-230 V (1AJA7)
- DAYTON Wall Housing, Galv Steel, For 24 In Fan (3FKF8)
- Dayton Exhaust and Supply Fan Accessories