Shop All Exhaust and Supply Fan Accessories
Dayton
Guard Mounted Exhaust Fan, 36 in. Dia.
Mfr # 45MX73
Zoro # G3316951
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 36 in
- CFM @ 0.000-In. SP 6,404 cfm
- CFM @ 0.125-In. SP 4,680 cfm
- Fan Voltage 115V AC
Product Information
- Brand Dayton
- MFR # 45MX73
- Zoro # G3316951
- UPC # 190735303184
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 36 in |
Max. Depth | 13 1/2 in |
Outside Dia. | 38 3/8 in |
Blade Diameter | 36 in |
Overall Diameter | 38 3/8 in |
Overall Depth | 13 1/2 in |
Description
Guard-Mounted Exhaust Fan, Blade Diameter 36 in, Blade Material Steel, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 6,404 cfm, Guard Finish Polyester, Guard Material Steel, Includes Wiring, Junction Box, and Leads, Maximum Noise Level 8.4 sones
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Right Blower Wheel, 33 in. L (29T450S012A-R33)
- CARRIER Contactor, 2P 30A 24V (HN52PC022)
- PARKER Suction Line Filter/Dryer, 3/4 Sweat I.D. (SLD-8-6SV-HH)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC5)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- DAYTON Cabinet Exhaust Fan, 30 In, 115/208-230 V (1AHB8)
- DAYTON Exhaust Fan, 20 In, 4153 CFM (10D968)
- DAYTON In-Line Cabinet Fan, 737 CFM (6WZN8)
- DAYTON Guard Mounted Exhaust Fan, Blade 20" Dia. (484X56)
- BROAN-NUTONE FILTER RANGEHOOD 9-1/2""D (99010042)
- Dayton Exhaust and Supply Fan Accessories