Shop All Gravity Exhaust and Supply Ventilators
Dayton
Gravity Vent, 24 In, Base 28 1/2 In Sq
Mfr # 1WDN3
Zoro # G1320681
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,065.99
Free 30-Day Returns
Key Features
- Style - Roof Ventilators Low Profile
- Blade Dia. 24 in
- Base Size - Roof Ventilators 28-1/2 in x 28-1/2 in
- CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 2539/635
- CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 2443/536
Product Information
- Brand Dayton
- MFR # 1WDN3
- Zoro # G1320681
- UPC # 190735149560
- Country of Origin United States
- Category Gravity Exhaust and Supply Ventilators
Dimensions
Blade Dia. | 24 in |
Base Size - Roof Ventilators | 28-1/2 in x 28-1/2 in |
Dimension H | 10 1/2 in |
Width (In.) | 48 in |
Fan Size (In.) | 24 |
Dimension D (In.) | 38 |
Dimension F (In.) | 16 |
Dimension D | 38 in |
Dimension C (In.) | 48 |
Dimension B | 48 in |
Base Width (In.) | 28-1/2 |
Damper Size (In.) | 25 x 25 |
Dimension C | 48 in |
Dimension E (In.) | 22 |
Base Length (In.) | 28-1/2 |
Dimension G | 11 1/2 in |
Dimension A | 28 1/2 in |
Dimension H (In.) | 10-1/2 |
Dimension E | 22 in |
Depth (In.) | 48 in |
Dimension G (In.) | 11-1/2 |
Overall Height (In.) | 38 in |
Dimension B (In.) | 48 |
Dimension A (In.) | 28-1/2 |
Dimension F | 16 in |
Overall Width | 48 in |
Overall Height | 38 in |
Overall Length | 48 in |
Base Height | 22 in |
Housing Length | 28 1/2 in |
Base Width | 44,589 in |
Base Length | 44,589 in |
Cutout Length | 25 1/2 in |
Housing Width | 28 1/2 in |
Hood Width | 48 in |
Blade Diameter | 24 in |
Hood Length | 48 in |
Cutout Width | 25 1/2 in |
Hood Height | 16 in |
Damper Size | 25 x 25 in |
Description
Roof Vent Hood, Exhaust Airflow @ 0.100 in SP 3,591 cfm, Hood Height 16 in, Hood Length 48 in, Hood Width 48 in, Cutout Length 25 1/2 in, Cutout Width 25 1/2 in, Housing Material Steel, Assembly Partially Assembled, Compatible Curb Grainger Part Number 2ZV83, 3AZH7, 4C454, Compatible Damper Grainger Part Number 2FTV7, Mount Type Roof Curb, Number of Filters 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Sensor Cover, For 56FJ86 (02-4825-12)
- DAYTON Motor (VE1YNW4MG)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 36 in. L (9836)
- HONEYWELL Fc40R1037 12" X 24" Return Grill (FC40R1037)
- DAYTON Gravity Roof Vent, 19 In Sq Base, 199 CFM (2RB68)
- DAYTON Gravity Vent, 42 In, Base 46 1/2 In Sq (1WDN6)
- DAYTON Gravity Roof Vent, 19 In Sq Base, 312 CFM (2RB69)
- DAYTON Gravity Vent, 48 In, Base 54 1/2 In Sq (1WDN7)
- DAYTON Gravity Roof Vent, 22 In Sq Base (2RB70)
- DAYTON Gravity Roof Vent, 26 In Sq Base (2RB71)
- Dayton Gravity Exhaust and Supply Ventilators