Shop All Gravity Exhaust and Supply Ventilators
Dayton
Gravity Roof Vent, 34 In Sq Base
Mfr # 2RB73
Zoro # G0890574
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Roof Ventilators Low Profile
- Blade Dia. 24"
- Base Size - Roof Ventilators 34 in x 34 in
- CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 2101/648
- CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 1724/532
Product Information
- Brand Dayton
- MFR # 2RB73
- Zoro # G0890574
- UPC # 190735229606
- Country of Origin United States
- Category Gravity Exhaust and Supply Ventilators
Dimensions
Blade Dia. | 24" |
Base Size - Roof Ventilators | 34 in x 34 in |
Overall Height (In.) | 12 3/4 in |
Dimension C | 11 in |
Dimension A (In.) | 34 |
Dimension D | 4 in |
Dimension C (In.) | 11 |
Dimension B (In.) | 38-1/4 |
Dimension A | 34 in |
Dimension B | 38 1/4 in |
Depth (In.) | 38 1/4 in |
Width (In.) | 38 1/4 in |
Dimension D (In.) | 4 |
Base Length (In.) | 34 |
Base Width (In.) | 34 |
Fan Size (In.) | 24 |
Overall Length | 34 in |
Base Height | 1 3/4 in |
Base Width | 34 in |
Damper Size | 24 x 24 in |
Overall Width | 38 1/4 in |
Overall Diameter | 38 1/4 in |
Overall Height | 12 3/4 in |
Base Length | 34 in |
Description
Gravity Ventilator, Exhaust Airflow @ 0.100 in SP 2,971 cfm, Housing Material Aluminum, Assembly Fully Assembled, Compatible Curb Grainger Part Number 2RB80, Compatible Damper Grainger Part Number 4HX42, Mount Type Roof Curb, Number of Filters 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (FTPI-001-016)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber, Mounting Type: Standard (SHS80361)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (AWH4404F)
- HONEYWELL C554A1463 Flame Detector (C554A1463)
- DAYTON Gravity Vent, 30 In, Base 34 1/2 In Sq (1WDN4)
- DAYTON Gravity Vent, 42 In, Base 46 1/2 In Sq (1WDN6)
- DAYTON Gravity Roof Vent, 19 In Sq Base, 312 CFM (2RB69)
- DAYTON Gravity Roof Vent, 22 In Sq Base (2RB70)
- DAYTON Gravity Vent, 24 In, Base 28 1/2 In Sq (1WDN3)
- DAYTON Gravity Vent, 20 In, Base 24 1/2 In Sq (3FKE1)
- DAYTON Gravity Roof Vent, 26 In Sq Base (2RB71)
- Dayton Gravity Exhaust and Supply Ventilators