Shop All Gravity Exhaust and Supply Ventilators
Dayton
Gravity Roof Vent, 26 In Sq Base
Mfr # 2RB71
Zoro # G3096956
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Roof Ventilators Low Profile
- Blade Dia. 16"
- Base Size - Roof Ventilators 26 in x 26 in
- CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 973/671
- CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 829/572
Product Information
- Brand Dayton
- MFR # 2RB71
- Zoro # G3096956
- UPC # 190735229583
- Country of Origin United States
- Category Gravity Exhaust and Supply Ventilators
Dimensions
Blade Dia. | 16" |
Base Size - Roof Ventilators | 26 in x 26 in |
Dimension D | 4 1/4 in |
Depth (In.) | 29 in |
Dimension A (In.) | 26 |
Dimension B (In.) | 29 |
Dimension C | 11 in |
Fan Size (In.) | 16 |
Overall Height (In.) | 12 3/4 in |
Base Width (In.) | 26 |
Base Length (In.) | 26 |
Width (In.) | 29 in |
Dimension A | 26 in |
Dimension B | 29 in |
Dimension D (In.) | 4-1/4 |
Dimension C (In.) | 11 |
Overall Height | 12 3/4 in |
Base Height | 1 3/4 in |
Overall Width | 29 in |
Overall Diameter | 29 in |
Overall Length | 26 in |
Base Width | 26 in |
Base Length | 26 in |
Damper Size | 16 x 16 in |
Description
Gravity Ventilator, Exhaust Airflow @ 0.100 in SP 1,375 cfm, Housing Material Aluminum, Assembly Fully Assembled, Compatible Curb Grainger Part Number 2RB77, Compatible Damper Grainger Part Number 4HX40, Mount Type Roof Curb, Number of Filters 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 48 In (STD248-1UA-OB)
- DAYTON Hinge Kit, 46inWx46inL, Galvanized Steel (20CK50)
- AIR HANDLER 25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C432)
- AIR-VENT Air Vent 84213 16 x 8 in. Galvanized Undereave Vent Mill (540395)
- DAYTON Gravity Vent, 30 In, Base 34 1/2 In Sq (1WDN4)
- DAYTON Gravity Vent, 20 In, Base 24 1/2 In Sq (3FKE1)
- DAYTON Gravity Vent, 24 In, Base 28 1/2 In Sq (1WDN3)
- DAYTON Gravity Vent, 42 In, Base 46 1/2 In Sq (1WDN6)
- DAYTON Gravity Vent, 48 In, Base 54 1/2 In Sq (1WDN7)
- DAYTON Gravity Roof Vent, 34 In Sq Base (2RB73)
- Dayton Gravity Exhaust and Supply Ventilators