Shop All Chain & Cable Hooks
Dayton
Grab Hook, Alloy Steel, G70, Eye, 12000 lb.
Mfr # 2YNR3
Zoro # G2461514
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Grade 70
- Hook Attachment Type Eye
- Trade Size 1/2 in
- Dimension B 3-3/8"
Product Information
- Brand Dayton
- MFR # 2YNR3
- Zoro # G2461514
- UPC # 190735238974
- Country of Origin China
- Category Chain & Cable Hooks
Dimensions
Trade Size | 1/2 in |
Dimension B | 3-3/8" |
Diameter | 5/8 in |
Hook Reach Length | 3 3/8 in |
Hook Opening Width | 5/8 in |
Usable Length | 3 3/8 in |
Details
Item | Grab Hook |
Material | Alloy Steel |
Grade | 70 |
Hook Attachment Type | Eye |
Working Load Limit | 12,000 lb |
Hook Opening | 21/32 in |
Standards | Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M |
Color | Red |
Finish | Painted |
Attachment Type | Eye |
Lifting Capability | Not for Lifting |
Hook Type | Grab Hook |
Compatible Chain Grade | 70 |
Hardware Included | None |
Material Thickness | 5/8 in |
Shop By | Closeouts |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 12,000 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Material Thickness 5/8 in, Hook Opening Width 5/8 in, Usable Length 3 3/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 70, Minimum Operating Temperature Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Brass Extension, 18 In. (74E018B)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ010SD-15)
- ULTIMATION Steel Replacement Skate Wheel (SKW-001)
- THERN Hand Winch, Worm Gear, w/Brake, 2000 lb. (4WM2)
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. (2YPC2)
- DAYTON Slip Hook, Alloy Steel, G80,2000 lb. (1DNH6)
- DAYTON Slip Hook, Carbon Steel, Eye, 15000 lb. (2YPD2)
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- DAYTON Slip Hook, Alloy Steel, G80,4000 lb. (1DNH8)
- DAYTON Slip Hook, Steel, G80, Swivel, 12000 lb. (5WRT6)
- CROSBY Swivel Hook, Alloy Steel, 3000 lb., Gold (1048816)
- Dayton Chain & Cable Hooks