Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, ODP, 1/3 HP, 3450 rpm, 48
Mfr # 5K586
Zoro # G1631183
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shaft Length 1 7/8 in
- Duty Continuous
- Length Less Shaft 8 7/16 in
- Ins. Class B
Product Information
- Brand Dayton
- MFR # 5K586
- Zoro # G1631183
- UPC # 190735345337
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 8 7/16 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 10 5/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.4 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-7/8" (WE5H178)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20MP (6505-20-20)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass, For Hose O.D.: 1/2 in (6X426)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (6XH71)
- DAYTON General Purpose Motor, Split-Phase, 1/4 HP (6XJ35)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56 (6XJ10)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 56Z (5K574)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1725 rpm, 48Z (6XJ06)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 (5K984)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48 (6XJ05)
- Dayton Split-Phase AC Motors