Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48
Mfr # 6K764
Zoro # G3159046
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 5/16 in
- Ins. Class F
- Hz 60 Hz
- Frame Material Rolled steel
- Shaft Dia. 1/2 in
Product Information
- Brand Dayton
- MFR # 6K764
- Zoro # G3159046
- UPC # 190735366431
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10 5/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 8 7/16 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.9 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Shaft Design Flat, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472810 (472810)
- DAIDORPORATION 10' 80 Roller Chain (TRC80R-MD)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56 (6XH76)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH67)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K601)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1140 rpm, 48Z (6XH99)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (6XJ58)
- DAYTON GP Mtr, Split Ph, ODP, 3/4 HP, 1725 rpm, 56 (6XJ13)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- Dayton Split-Phase AC Motors