Shop All Split-Phase AC Motors
Dayton
GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48
Mfr # 5K984
Zoro # G1672246
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 8 1/16 in
- RPM Range 1,701-1,800
- Standards CSA (156060), UL (E47479)
- Shaft Dia. 1/2 in
- Motor Bearings Ball
Product Information
- Brand Dayton
- MFR # 5K984
- Zoro # G1672246
- UPC # 190735345641
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Length Less Shaft | 8 1/16 in |
Shaft Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 1 7/8 in |
Overall Length | 9 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.9 A, 48Z Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Flat, Motor Frame Material Rolled Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL44)
- DAYTON Motor Assembly (VE2LY96MAG)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- RULAND Coupling, 6 Beam Clamp, 6mmx5mm (FCMR16-6-5-A)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm (6XH49BG)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (6XJ11)
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 850 rpm, 56 (6XH80)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K917)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6XJ07)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (6XH72)
- Dayton General Purpose AC Motors