Shop All Capacitor-Start & Capacitor-Run AC Motors
Dayton
GP Mtr, CSCR, Phase 1, 5 HP, 3530 RPM, 184T
Mfr # 6K633
Zoro # G0822342
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 5
- RPM Range 3,001-3,600
- Voltage Compatibility 115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Product Information
- Brand Dayton
- MFR # 6K633
- Zoro # G0822342
- UPC # 190735366264
- Country of Origin Multiple
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Shaft Length | 2 7/8 in |
Overall Length | 18 in |
Length Less Shaft | 15 1/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 3,530, No. of Speeds 1, Voltage 230V AC, Full Load Amps 19.6 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Needle Bearing Cam Follower, CR-1-3/8-BC (CR-1-3/8-BC)
- GATES Tri-Power Belts, BX84 (BX84)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X24)
- MCGILL Cf Series, Cam Follower (CCF1SB)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8 (30PT69)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 48Z, EFF 76.2 (30PT65)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56C, EFF 72.4 (30PT43)
- DAYTON MTR, CS/CR, ODP, 3/4 HP, 1725, 56, EFF 81.8 (30PT70)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 48Z, EFF 68.5 (30PT49)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 56, EFF 72.4 (30PT53)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- Dayton Capacitor-Start & Capacitor-Run AC Motors