Shop All Vacuum Accessories
Dayton
General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W
Mfr # 61HV81
Zoro # G302016904
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 1/2 in. 21 in.
- Width 13 1/2 in.
- Height 21 in
- Weight 14.66 lb
- Features On Board Tool Storage
Product Information
- Brand Dayton
- MFR # 61HV81
- Zoro # G302016904
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 13 1/2 in. 21 in. |
Width | 13 1/2 in. |
Height | 21 in |
Power Cord Length | 12 ft. |
Vacuum Hose Dia. | 1 1/4 in |
Tank Size | 6 gal |
Vacuum Hose Length | 8 ft |
Description
Contractor Wet/Dry Vacuum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (75239)
- KIMBERLY-CLARK PROFESSIONAL Hair BodyWash ProteinEnrich Golden Gel Clean Rinsing 8L 2/Cs (91726)
- RUBBERMAID COMMERCIAL Exec Series Mop Bucket Combo, 35Qt, Black (RCP1863896)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- DAYTON Turbo Brush Nozzle (1UG87)
- DAYTON Pipe Cleaning Tool (2NYE5)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV82)
- DAYTON Portable Wet/Dry Vacuum, 2 gal, 600 W (61HV76)
- DAYTON Contractor Wet/Dry Vacuum, 16 gal, 1,200 W (61HV87)
- DAYTON Vacuum Wand, 17-1/4", Mfr. No. 5UMR0 (5UMR8)
- PROTEAM HEPA Power Nozzle Cover, 1200XP (107283)
- Dayton Vacuum Accessories