Shop All Plug-In Relays
Dayton
General Purpose Relay, 6V AC Coil Volts, Octal, 8 Pin, DPDT
Mfr # 1EGW8
Zoro # G2698595
original price:
$19.25
18% off
new price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
Product Information
- Brand Dayton
- MFR # 1EGW8
- Zoro # G2698595
- UPC # 190735138762
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Depth - Relay | 1.4 in |
Body Width - Relay | 1.4 in |
Body Height - Relay | 2.1 in |
Overall Height - Relay | 2.6 in |
Body Width | 1.4 in |
Overall Depth | 2.6 in |
Body Height | 2.1 in |
Body Depth | 1.4 in |
Description
General Purpose Relay, Base Shape Octal, Coil Voltage 6V AC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.4 in, Body Height 2.1 in, Body Width 1.4 in, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY GREEN 12-130V-AC 12-130V-DC PILOT LIGHT (800T-QH2G)
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG0)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (5YP84)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (5X838)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (1EHA7)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (5YP98)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHD6)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (5YR07)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- Dayton Electrical Relays