Shop All Plug-In Relays
Dayton
General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT
Mfr # 1EJE6
Zoro # G3303343
original price:
$27.77
1% off
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Product Information
- Brand Dayton
- MFR # 1EJE6
- Zoro # G3303343
- UPC # 190735139998
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 2.1 in |
Body Width - Relay | 1.37 in |
Body Depth - Relay | 1.4 in |
Overall Height - Relay | 2.59 in |
Body Width | 1.37 in |
Body Depth | 1.4 in |
Body Height | 2.1 in |
Overall Depth | 2.59 in |
Description
General Purpose Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 3PDT, Current Rating 10 A, Number of Pins 11, Status Indicator LED Indicator, Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.4 in, Body Height 2.1 in, Body Width 1.37 in, Contact Material Silver Alloy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21P)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0BB30-0AA0)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M128)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE4)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE2)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE7)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP85)
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (1EHU3)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (1EHA4)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3P5AC120)
- Dayton Electrical Relays