Shop All Hand Trucks
Dayton
General Purpose Hand Truck, 500 lb.
Mfr # 6W048
Zoro # G2935405
original price:
$171.56
7% off
new price: $157.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 21 in
- Material Aluminum
- Color Silver
- Load Capacity 500 lb
Product Information
- Brand Dayton
- MFR # 6W048
- Zoro # G2935405
- UPC # 190735371787
- Country of Origin Multiple
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 21 in |
Wheel Diameter | 10 in |
Wheel Width | 3 1/2 in |
Noseplate Width | 14 in |
Noseplate Depth | 8 1/2 in |
Nose Plate Depth | 8 1/2 in |
Nose Plate Width | 14 in |
Overall HxWxD | 48 in x 21 in x 19 1/2 in |
Nose Plate WxD | 14 in x 8 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Handle Height | 48 in |
Description
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck, Load Capacity 500 lb, Overall Height 48 in, Overall Width 21 in, Nose Plate Depth 8 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Dual Pin, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 16' E Track Ratchet Straps w/ E Clips WLL: 1,000 lbs., PK4 (RT06-16M23G-4 )
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1250 lb. (S-WH-6DB)
- DEWALT 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-24PT)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- DAYTON Convertible Hand Truck, 45-5/8 x 13-3/4 (34D670)
- DAYTON Appliance Hand Truck, w/Security Belt (34D656)
- DAYTON Truck, Hand, 800 Lb (6W856)
- DAYTON General Purpose Hand Truck, 500 lb. (6W049)
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- DAYTON Vending Hand Truck, 1200 lb., 72in (4XKJ4)
- HYSTER Hyster GWK-W40XT-LW W 40 XL - W 40 XT Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-W40XT-LW)
- Dayton Hand Trucks