Shop All AC Farm Duty Motors
Dayton
General Purpose Farm Duty Motor, 3-Phase, 1 HP, 208-230/460V AC, 1,725 Nameplate RPM, 56H Frame
Mfr # 48ZJ98
Zoro # G0335559
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Product Information
- Brand Dayton
- MFR # 48ZJ98
- Zoro # G0335559
- UPC # 190735905265
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 in |
Overall Length | 12 7/8 in |
Description
General Purpose Farm Duty Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.4-3.3/1.6 A, 56H Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter, 1500Srs, Npt, F35221-401 (F35221-401)
- TRU-FLATE IN-LINE TOOL OILER 1/4"" (41101)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing, 3/8 in Bore, 1-1/4 in x 3/4 in W Roller (4120100000)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- DAYTON Auger Drive Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K995)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV9)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (6K727)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ8)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 5 HP, 230/460V AC, 1,755 Nameplate RPM, 184T Frame (35Z920)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM (6K994)
- MARATHON MOTORS General Purpose Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 56 Frame (5KCR49ZN0785S)
- Dayton Definite Purpose Motors