Shop All AC Farm Duty Motors
Dayton
General Purpose Farm Duty Motor, 3-Phase, 1 1/2 HP, 230/460V AC, 1,755 Nameplate RPM
Mfr # 35Z917
Zoro # G4989241
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 143-5T/56HZT
Product Information
- Brand Dayton
- MFR # 35Z917
- Zoro # G4989241
- UPC # 190735274163
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 2 3/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 5/8 in |
Overall Length | 13 in |
Description
General Purpose Farm Duty Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.3/2.1 A, 143-5T/56HZT Frame, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-1302, 1300 Series SelfAligning Ball Bearing, 1302 (1302)
- GAST Stock 9/Skid 4Am-Rv-75-Gr25 Air Motor (4AM-RV-75-GR25)
- DODGE FB4016 X 5/8 CHAIN CPLG FLG, Actual 0.625" Bore dia, 1.13" Bore Length (099138)
- DIXON J Series Tru-Flate Automotive Male Quick Disconnect Pneumatic Coupler, Quick Disconnect Coupler x NP (2JM3-B)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3/4 HP, 208-230/460V AC, 1,745 Nameplate RPM, 56 Frame (1EJR5BG)
- DAYTON Agricultural Fan Motor, 3-Phase, 1 HP, 208-230/460V AC, 825 Nameplate RPM, 56 Frame (A750-8TVE)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1/3 HP, 208-230/460V AC, 1,765 Nameplate RPM, 56 Frame (1EJR3BG)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,715 Nameplate RPM (6K884)
- DAYTON Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K996)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/3 HP, 115V AC, 1,075 Nameplate RPM (GGS_46531)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48 Frame (5KH32FN3122S)
- Dayton Definite Purpose Motors