Shop All DC Gear Motors
Dayton
Gearmotor, 2.6rpm, 90vdc
Mfr # 6Z910
Zoro # G1410911
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 100 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Dayton
- MFR # 6Z910
- Zoro # G1410911
- UPC # 190735375044
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Dimension XL | 7.43 |
Shaft Dia. (Dimension U) | 1/2 in |
Shaft Length (Dimension V) | 1" |
Length Less Shaft | 7.38 in |
Overall Length | 9.31 in |
Overall Width | 3.63 in |
Overall Height | 2.75 in |
Output Shaft Length | 1 in |
Keyway Depth | 3/4 in |
Output Shaft Diameter | 1/2 in |
Keyway Width | 1/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 2.6 RPM, Maximum Torque 100 in-lb, Overhung Load Capacity 90 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 702:1, Input Horsepower 1/40 hp, Output Shaft Diameter 1/2 in, Bearing Type Ball on Motor, Needle on Case Output Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1002-1212)
- SMC Union Elbow, 90 Deg, 12mm, TubexMale BSPT (KQ2L12-04AS)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 8.25 in OD (BK85)
- GAST Stock 28/Skid 1Am-Nrv-60-Gr11 Air Motor (1AM-NRV-60-GR11)
- DAYTON DC Gearmotor, RPM 40, 90 VDC (5LAF0)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- DAYTON DC Gearmotor, Nameplate RPM 12, 1.30A (52JE51)
- DAYTON DC Gearmotor, Nameplate RPM 1.5, 0.30A (52JE47)
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- Dayton Gearmotors