Shop All DC Gear Motors
Dayton
Gearmotor, 148rpm, 90vdc
Mfr # 6Z412
Zoro # G2538934
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 101 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Dayton
- MFR # 6Z412
- Zoro # G2538934
- UPC # 190735374290
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 11.75 in |
Shaft Length (Dimension V) | 1 1/2 in |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Length | 13.25 in |
Overall Height | 6.63 in |
Overall Width | 8.13 in |
Mount Hole Center-to-Center Width | 7.13 in |
Keyway Width | 1/8 in |
Output Shaft Diameter | 3/4 in |
Keyway Depth | 3/16 in |
Output Shaft Height | 3 in |
Output Shaft Length | 1 1/2 in |
Mount Hole Center-to-Center Length | 2.5 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 148 RPM, Maximum Torque 101 in-lb, Overhung Load Capacity 325 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Any Angle, Gear Ratio 12:1, Input Horsepower 1/4 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 3.95-in. OD, Bushing Sold Separately (AK41H)
- WEATHERHEAD Compression Union 1/4In, 0062X04 (62X4)
- MAIN FILTER Hydraulic Filter, replaces WIX F07C125B4T, Suction Strainer, 125 micron, Outside-In (MF0062173)
- TRICO Oiler, Constant Level (30064)
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- DAYTON DC Gearmotor, Nameplate RPM 25, 1.30A (52JE53)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- Dayton DC Gear Motors