Shop All Timing Belts
Dayton
Gearbelt, XL, 90 Teeth, Length 18.0 In
Mfr # 1DHG1
Zoro # G1555531
original price:
$4.29
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 18 in
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Product Information
- Brand Dayton
- MFR # 1DHG1
- Zoro # G1555531
- UPC # 190735132173
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 18 in |
Width - Timing Belts | 1/4 in |
Pitch Length | 18 in |
Width | 1/4" |
Top Width | 1/4 in |
Outside Length | 18 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 180XL025, Number of Teeth 90, Pitch 0.2 in, Pitch Length 18 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 18 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472642V (472642V)
- PARKER Plug, B Solenoid, Black (692914)
- JUST CLIPS Retainer Clip Refill, 1" Anvil, 5 pcs. (1000-5)
- DYNABRADE Spring Pin (50767)
- DAYTON Gearbelt, L, 40 Teeth, Length 15.0 In (1DHK5)
- DAYTON Gearbelt, XL, 130 Teeth, Length 26.0 In (1DHG9)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX4)
- DAYTON Gearbelt, XL, 130 Teeth, Length 26.0 In (1DHK3)
- DAYTON Gearbelt, L, 68 Teeth, Length 25.5 In (1DHP3)
- DAYTON Gearbelt, H, 132 Teeth, Length 66.0 In (1DHU4)
- GATES PowerGrip Timing Belts, 100XL037 (100XL037)
- Dayton Power Transmission Belts