Shop All Timing Belts
Dayton
Gearbelt, XL, 60 Teeth, Length 12.0 In
Mfr # 1DHF4
Zoro # G2249091
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 12 in
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Product Information
- Brand Dayton
- MFR # 1DHF4
- Zoro # G2249091
- UPC # 190735132111
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 12 in |
Width - Timing Belts | 1/4 in |
Pitch Length | 12 in |
Width | 1/4" |
Top Width | 1/4 in |
Outside Length | 12 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 120XL025, Number of Teeth 60, Pitch 0.2 in, Pitch Length 12 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 12 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (PRCFD7075A)
- COXREELS Swivel VITON replacement o-ring kit, 1/2 (434-1-SEALKIT)
- WARREN DISTRIBUTION Mag1 14Oz Chain Lube (MAG61064)
- AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-1/16-12, Strt (2215-12-10s)
- DAYTON Gearbelt, HT, 160 Teeth, Length 1280 mm (1LVU9)
- DAYTON Gearbelt, XL, 95 Teeth, Length 19.0 In (1DHJ5)
- DAYTON Gearbelt, L, 68 Teeth, Length 25.5 In (1DHP3)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHL5)
- DAYTON Gearbelt, XL, 125 Teeth, Length 25.0 In (1DHK2)
- PIX PIX 150XL037, Standard Timing Belt, XL, 3/8 X 15, T75, Trapezoidal (150XL037)
- Dayton Timing Belts