Shop All Timing Belts
Dayton
Gearbelt, XL, 45 Teeth, Length 9.0 In
Mfr # 1DHH4
Zoro # G1897305
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 9 in
- Number of Teeth - Timing Belts 45
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 3/8 in
Product Information
- Brand Dayton
- MFR # 1DHH4
- Zoro # G1897305
- UPC # 190735132296
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 9 in |
Width - Timing Belts | 3/8 in |
Width | 3/8" |
Pitch Length | 9 in |
Outside Length | 9 in |
Top Width | 3/8 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 90XL037, Number of Teeth 45, Pitch 0.2 in, Pitch Length 9 in, Tooth Location One Side, Top Width 3/8 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 9 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Premium Pump Blue, Hand Held, Ratio 1 to 1 (102302)
- CRAFTSMAN Hotdog Air Compressor, 1.5GAL (CM0200141A)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 18 In L, CS (1 1/2 GKS-1045-18)
- SKF SKF-6209 2RSJEM, Single Row Ball Brgs, 6209 2RSJEM (6209 2RSJEM)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LVZ9)
- DAYTON Gearbelt, L, 104 Teeth, Length 39.0 In (1DHL8)
- DAYTON Gearbelt, XL, 65 Teeth, Length 13.0 In, Width: 3/8" (1DHH8)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHR5)
- DAYTON Gearbelt, HT, 200 Teeth, Length 2800 mm (1LWF5)
- D&D Timing Belt, H, 1.5 x 57in PL, T114 (570H150)
- Dayton Timing Belts