Shop All Timing Belts
Dayton
Gearbelt, XL, 35 Teeth, Length 7.0 In
Mfr # 1DHE8
Zoro # G1305753
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 7 in
- Number of Teeth - Timing Belts 35
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Product Information
- Brand Dayton
- MFR # 1DHE8
- Zoro # G1305753
- UPC # 190735132067
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 7 in |
Width - Timing Belts | 1/4 in |
Width | 1/4" |
Pitch Length | 7 in |
Top Width | 1/4 in |
Outside Length | 7 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 70XL025, Number of Teeth 35, Pitch 0.2 in, Pitch Length 7 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 7 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6006ZZE (6006ZZE)
- GATES PowerGrip Timing Belts, 120XL037 (120XL037)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-7/8 In. L (M20-250-4-SS)
- DUFF-NORTON LinearActuator, 8"Stroke L., 115VAC, 1.4A (LS25-1B5TN-08)
- DAYTON Gearbelt, XL, 80 Teeth, Length 16.0 In (1DHF8)
- DAYTON Gearbelt, HT, 200 Teeth, Length 1600 mm (1LVX9)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHL5)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- DAYTON Gearbelt, L, 80 Teeth, Length 30.0 In (1DHP6)
- DAYTON Gearbelt, HT, 80 Teeth, Length 640 mm (1DHW1)
- GATES Synchro-Power Polyurethane Belts, T5-305-20 (T5-305-20)
- Dayton Timing Belts