Shop All Timing Belts
Dayton
Gearbelt, XL, 130 Teeth, Length 26.0 In
Mfr # 1DHG9
Zoro # G2046213
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 26 in
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Product Information
- Brand Dayton
- MFR # 1DHG9
- Zoro # G2046213
- UPC # 190735132258
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 26 in |
Width - Timing Belts | 1/4 in |
Pitch Length | 26 in |
Width | 1/4" |
Top Width | 1/4 in |
Outside Length | 26 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 260XL025, Number of Teeth 130, Pitch 0.2 in, Pitch Length 26 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 26 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #RA103RR (RA103RR)
- PARKER Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (0.75DSRM06.00)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-104S RESALE (123469 INS SC 104)
- GATES Multi-Speed Belts, 4430V1320 (4430V1320)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- DAYTON Gearbelt, L, 68 Teeth, Length 25.5 In (1DHL1)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU5)
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In, Pitch: 1/5" (1DHK1)
- DAYTON Gearbelt, L, 104 Teeth, Length 39.0 In (1DHR1)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 2240mm PL, T280 (2240-8M-30)
- Dayton Timing Belts