Shop All Timing Belts
Dayton
Gearbelt, XL, 110 Teeth, Length 22.0 In
Mfr # 1DHJ8
Zoro # G2313342
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 22 in
- Number of Teeth - Timing Belts 110
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 3/8 in
Product Information
- Brand Dayton
- MFR # 1DHJ8
- Zoro # G2313342
- UPC # 190735132425
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 22 in |
Width - Timing Belts | 3/8 in |
Width | 3/8" |
Pitch Length | 22 in |
Top Width | 3/8 in |
Outside Length | 22 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 220XL037, Number of Teeth 110, Pitch 0.2 in, Pitch Length 22 in, Tooth Location One Side, Top Width 3/8 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 22 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50BFDSR01.00)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 8.75 in OD (2BK90)
- MONARCH Pump Assembly (500246312171270)
- DAYTON Gearbelt, XL, 80 Teeth, Length 16.0 In (1DHF8)
- DAYTON Gearbelt, H, 132 Teeth, Length 66.0 In (1DHU4)
- DAYTON Gearbelt, HT, 69 Teeth, Length 966 mm (1LWB2)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU8)
- DAYTON Gearbelt, H, 78 Teeth, Length 39.0 In (1DHT4)
- DAYTON Gearbelt, L, 104 Teeth, Length 39.0 In (1DHR1)
- CARLISLE 420L075 Synchro-Cog Timing Belt (420L075)
- Dayton Power Transmission Belts