Shop All Timing Belts
Dayton
Gearbelt, XL, 110 Teeth, Length 22.0 In
Mfr # 1DHG5
Zoro # G2420695
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 22 in
- Number of Teeth - Timing Belts 110
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Product Information
- Brand Dayton
- MFR # 1DHG5
- Zoro # G2420695
- UPC # 190735132210
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 22 in |
Width - Timing Belts | 1/4 in |
Width | 1/4" |
Pitch Length | 22 in |
Outside Length | 22 in |
Top Width | 1/4 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 220XL025, Number of Teeth 110, Pitch 0.2 in, Pitch Length 22 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 22 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 4-Bolt, Ball, 1" Bore (3FCX4)
- TARIFOLD Wall Unit Reference Organizer, A3 Pocket (W291A3LAN)
- SPEEDAIRE Bowl and O-Ring, Metal, Compact (GGS_56603)
- DART CONTROLS DC SpdCtrl, 12/24/36/48VDC, 20A, NEMA 4X/12 (65E20E)
- DAYTON Gearbelt, H, 90 Teeth, Length 45.0 In (1DHT6)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA3)
- DAYTON Gearbelt, HT, 140 Teeth, Length 1120 mm (1LVU3)
- DAYTON Gearbelt, L, 40 Teeth, Length 15.0 In (1DHK5)
- DAYTON Gearbelt, XL, 40 Teeth, Length 8.0 In (1DHH3)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT8)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-15 (300-5MGT-15)
- Dayton Timing Belts