Shop All Timing Belts
Dayton
Gearbelt, XL, 100 Teeth, Length 20.0 In
Mfr # 1DHG3
Zoro # G1487622
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Pitch Length - Timing Belts 20 in
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 1/5 in
- Width - Timing Belts 1/4 in
Product Information
- Brand Dayton
- MFR # 1DHG3
- Zoro # G1487622
- UPC # 190735132197
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 20 in |
Width - Timing Belts | 1/4 in |
Pitch Length | 20 in |
Width | 1/4" |
Outside Length | 20 in |
Top Width | 1/4 in |
Belt Trade Size | XL |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series XL, Industry Number 200XL025, Number of Teeth 100, Pitch 0.2 in, Pitch Length 20 in, Tooth Location One Side, Top Width 1/4 in, Application Appliance and Office Machine, Belt Coating Nylon, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 20 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE SPRAYER RIGID EXTENSION 6" (MSP338)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 7HS (7HS)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 10EM (10EM)
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3SSX)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In, Pitch: 1/5" (1DHH7)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In, Width: 3/8" (1DHJ3)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHR5)
- DAYTON Gearbelt, H, 48 Teeth, Length 24.0 In (1DHR8)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1" (1DHP2)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHH9)
- GATES Predator Single Belts, CP96 (CP96)
- Dayton Timing Belts