Shop All Timing Belts
Dayton
Gearbelt, L, 76 Teeth, Length 28.5 In
Mfr # 1DHL3
Zoro # G2502421
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 28.5 in
- Number of Teeth - Timing Belts 76
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Product Information
- Brand Dayton
- MFR # 1DHL3
- Zoro # G2502421
- UPC # 190735132555
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 28.5 in |
Width - Timing Belts | 1/2 in |
Width | 1/2" |
Pitch Length | 28.5 in |
Outside Length | 28.5 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 285L050, Number of Teeth 76, Pitch 0.375 in, Pitch Length 28.5 in, Tooth Location One Side, Top Width 1/2 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 28.5 in, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- MAIN FILTER Hydraulic Filter, replaces WIX R62C25GV, Return Line, 25 micron, Outside-In (MF0357642)
- LIEBERT 6 2GROOVE SHEAVE 1 38BORE (B-069AS)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- DAYTON Gearbelt, HT, 127 Teeth, Length 1778 mm (1LWC8)
- DAYTON Gearbelt, HT, 165 Teeth, Length 2310 mm (1LWE3)
- DAYTON Gearbelt, L, 104 Teeth, Length 39.0 In (1DHR1)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In, Width: 3/8" (1DHJ3)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHG6)
- DAYTON Gearbelt, HT, 135 Teeth, Length 1890 mm (1LWD3)
- GATES PowerGrip Timing Belts, 140XL037 (140XL037)
- Dayton Power Transmission Belts