Shop All Timing Belts
Dayton
Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1/2"
Mfr # 1DHK9
Zoro # G2932282
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Pitch Length - Timing Belts 24 in
- Number of Teeth - Timing Belts 64
- Pitch - Timing Belts 3/8 in
- Width - Timing Belts 1/2 in
Product Information
- Brand Dayton
- MFR # 1DHK9
- Zoro # G2932282
- UPC # 190735132524
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 24 in |
Width - Timing Belts | 1/2 in |
Pitch Length | 24 in |
Width | 1/2" |
Outside Length | 24 in |
Top Width | 1/2 in |
Belt Trade Size | L |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series L, Industry Number 240L050, Number of Teeth 64, Pitch 0.375 in, Pitch Length 24 in, Tooth Location One Side, Top Width 1/2 in, Application All General Industry, Belt Coating Nylon, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 24 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 476510 (476510)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (1290404SS)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP420, 25 micron, Outside-In (MF0066202)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In, Pitch: 1/5" (1DHH7)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LVZ9)
- DAYTON Gearbelt, HT, 75 Teeth, Length 600 mm (1DHV5)
- DAYTON Gearbelt, H, 60 Teeth, Length 30.0 In (1DHT1)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHN3)
- DAYTON Gearbelt, L, 112 Teeth, Length 42.0 In (1DHL9)
- BANDO Hp-Sts S8M-1160 Tb, 250-S8M-1160 Hp (250-S8M-1160 HP)
- Dayton Timing Belts