Shop All Timing Belts
Dayton
Gearbelt, HT, 90 Teeth, Length 720 mm
Mfr # 1DHW4
Zoro # G2494667
product price: $26.09
/ea
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 720 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 20 mm
Product Information
- Brand Dayton
- MFR # 1DHW4
- Zoro # G2494667
- UPC # 190735133118
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 720 mm |
Width - Timing Belts | 20 mm |
Pitch Length | 720 mm |
Width | 20mm |
Top Width | 20 mm |
Outside Length | 720 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 720-8M-20, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 20 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 720 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 2 oz Tube White (XHT-ACX)
- DAYTON AC Gearmotor, 15.0 in-lb Max. Torque, 330 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (3XA87)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 43'' (3L430)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- DAYTON Gearbelt, H, 140 Teeth, Length 70.0 In (1DHU5)
- DAYTON Gearbelt, H, 84 Teeth, Length 42.0 In (1DHT5)
- DAYTON Gearbelt, HT, 100 Teeth, Length 800 mm (1DHW8)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHG6)
- DAYTON Gearbelt, HT, 150 Teeth, Length 1200 mm (1LVU8)
- DAYTON Gearbelt, L, 40 Teeth, Length 15.0 In, Width: 1" (1DHN7)
- DURA-SURE TORQUE Timing Belt, S45M, 25 x 180mm PL, T40 (250-S4.5M-180)
- Dayton Timing Belts