Shop All Timing Belts
Dayton
Gearbelt, HT, 69 Teeth, Length 966 mm
Mfr # 1LWB1
Zoro # G1157204
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 966 mm
- Number of Teeth - Timing Belts 69
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 40 mm
Product Information
- Brand Dayton
- MFR # 1LWB1
- Zoro # G1157204
- UPC # 190735145296
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 966 mm |
Width - Timing Belts | 40 mm |
Pitch Length | 966 mm |
Width | 40mm |
Top Width | 40 mm |
Outside Length | 966 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 966-14M-40, Number of Teeth 69, Pitch 14 mm, Pitch Length 966 mm, Tooth Location One Side, Top Width 40 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 966 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Reducing Bracket, 1/2 NPT, For 25mm (RA68 25N04)
- OETIKER Hose Clamp, Steel, Nom.Size. 13/16", PK100 (10100029-100)
- BESTORQ Replacement for 54018 BLUEBIRD Lawn Combers: P18 Lawn Comber Belt for Drive, W/5.5 H.P. Eng., 5LK340 (5LK340)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/4" (9S114)
- DAYTON Gearbelt, HT, 75 Teeth, Length 600 mm (1DHV5)
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In (1DHP8)
- DAYTON Gearbelt, L, 64 Teeth, Length 24.0 In, Width: 1" (1DHP2)
- DAYTON Gearbelt, HT, 140 Teeth, Length 1120 mm (1LVU2)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHF6)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT7)
- B B MANUFACTURING 1600-8MX-12, Timing Belt, Polyurethane, Carbon Tensile (1600-8MX-12)
- Dayton Power Transmission Belts