Shop All Timing Belts
Dayton
Gearbelt, HT, 225 Teeth, Length 3150 mm
Mfr # 1LWF9
Zoro # G1644727
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 3,150 mm
- Number of Teeth - Timing Belts 225
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 40 mm
Product Information
- Brand Dayton
- MFR # 1LWF9
- Zoro # G1644727
- UPC # 190735145623
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3,150 mm |
Width - Timing Belts | 40 mm |
Width | 40mm |
Pitch Length | 3,150 mm |
Outside Length | 3,150 mm |
Top Width | 40 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 3150-14M-40, Number of Teeth 225, Pitch 14 mm, Pitch Length 3,150 mm, Tooth Location One Side, Top Width 40 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 3,150 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #19210 (19210)
- DODGE Setscrew Ball Bearing, SC Wide Slot Take-Up Bearing, WSTU-SC-115 (125116 WSTU-SC-115)
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 48Z Frame (5KCP36NNB059S)
- KOYO Medium Ball Bearings 31-52mm (6004C3)
- DAYTON Gearbelt, XL, 125 Teeth, Length 25.0 In (1DHG8)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT2)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHF6)
- DAYTON Gearbelt, HT, 70 Teeth, Length 560 mm (1DHV1)
- DAYTON Gearbelt, HT, 140 Teeth, Length 1120 mm (1LVU2)
- DAYTON Gearbelt, HT, 100 Teeth, Length 1400 mm (1LWB9)
- BESTORQ XH Timing belts (840XH300)
- Dayton Timing Belts