Shop All Timing Belts
Dayton
Gearbelt, HT, 165 Teeth, Length 2310 mm
Mfr # 1LWE3
Zoro # G2257726
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 2,310 mm
- Number of Teeth - Timing Belts 165
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 55 mm
Product Information
- Brand Dayton
- MFR # 1LWE3
- Zoro # G2257726
- UPC # 190735145487
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2,310 mm |
Width - Timing Belts | 55 mm |
Pitch Length | 2,310 mm |
Width | 55mm |
Outside Length | 2,310 mm |
Top Width | 55 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 2310-14M-55, Number of Teeth 165, Pitch 14 mm, Pitch Length 2,310 mm, Tooth Location One Side, Top Width 55 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 2,310 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Silencer, Aluminum, 1/2" (S-1086-21)
- JOHNSON CONTROLS Pneumatic Oil Filter, 150 psi, 125 Deg F (A-4000-605)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL144-25K)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-33)
- DAYTON Gearbelt, XL, 60 Teeth, Length 12.0 In (1DHF4)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- DAYTON Gearbelt, HT, 135 Teeth, Length 1890 mm (1LWD3)
- DAYTON Gearbelt, HT, 130 Teeth, Length 1040 mm (1LVT7)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHL3)
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHR6)
- B B MANUFACTURING 4578-14M-85, Timing Belt, Neoprene, Fiberglass (4578-14M-85)
- Dayton Timing Belts