Shop All Timing Belts
Dayton
Gearbelt, HT, 150 Teeth, Length 1200 mm
Mfr # 1LVU5
Zoro # G2643444
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,200 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 20 mm
Product Information
- Brand Dayton
- MFR # 1LVU5
- Zoro # G2643444
- UPC # 190735145029
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,200 mm |
Width - Timing Belts | 20 mm |
Width | 20mm |
Pitch Length | 1,200 mm |
Outside Length | 1,200 mm |
Top Width | 20 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1200-8M-20, Number of Teeth 150, Pitch 8 mm, Pitch Length 1,200 mm, Tooth Location One Side, Top Width 20 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,200 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Coolcut Metal Cutting Lubricant, 20L (53B007)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-04-F0G0B)
- DODGE 2B4.2-1610 Sheave (118215 2A3.8 B4.2 1610)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FGA3)
- DAYTON Gearbelt, HT, 175 Teeth, Length 2450 mm (1LWE7)
- DAYTON Gearbelt, HT, 200 Teeth, Length 1600 mm (1LVX8)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT5)
- DAYTON Gearbelt, HT, 115 Teeth, Length 1610 mm (1LWC5)
- DAYTON Gearbelt, L, 104 Teeth, Length 39.0 In (1DHR1)
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHJ7)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LVZ8)
- Dayton Timing Belts