Shop All Timing Belts
Dayton
Gearbelt, HT, 115 Teeth, Length 1610 mm
Mfr # 1LWC6
Zoro # G3021094
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts HT
- Pitch Length - Timing Belts 1,610 mm
- Number of Teeth - Timing Belts 115
- Pitch - Timing Belts 14 mm
- Width - Timing Belts 85 mm
Product Information
- Brand Dayton
- MFR # 1LWC6
- Zoro # G3021094
- UPC # 190735145388
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1,610 mm |
Width - Timing Belts | 85 mm |
Width | 85mm |
Pitch Length | 1,610 mm |
Outside Length | 1,610 mm |
Top Width | 85 mm |
Belt Trade Size | HTD |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series HT, Industry Number 1610-14M-85, Number of Teeth 115, Pitch 14 mm, Pitch Length 1,610 mm, Tooth Location One Side, Top Width 85 mm, Application All General Industry, Belt Coating Nylon, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 1,610 mm, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (EM3157T)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167187, Pressure Line, 3 micron, Outside-In (MF0058854)
- GATES Hi-Power II Belts, B160 (B160)
- TIMKEN TIM-M88047, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88047 (M88047)
- DAYTON Gearbelt, HT, 165 Teeth, Length 2310 mm (1LWE3)
- DAYTON Gearbelt, XL, 45 Teeth, Length 9.0 In (1DHF1)
- DAYTON Gearbelt, L, 136 Teeth, Length 51.0 In (1DHN3)
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In (1DHG7)
- DAYTON Gearbelt, L, 68 Teeth, Length 25.5 In (1DHL1)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX5)
- GATES Polyflex Belts, 5M690 (5M690)
- Dayton Timing Belts