Shop All Timing Belts
Dayton
Gearbelt, H, 60 Teeth, Length 30.0 In
Mfr # 1DHT1
Zoro # G3490584
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 30 in
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Product Information
- Brand Dayton
- MFR # 1DHT1
- Zoro # G3490584
- UPC # 190735132890
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 30 in |
Width - Timing Belts | 1 in |
Pitch Length | 30 in |
Width | 1" |
Outside Length | 30 in |
Top Width | 1 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 300H100, Number of Teeth 60, Pitch 0.5 in, Pitch Length 30 in, Tooth Location One Side, Top Width 1 in, Belt Coating Nylon, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 30 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- CARLISLE BK33 Aramax Xtra Duty V-Belt (BK33)
- PIX Belt, A Kevlar, 1/2 x 62 in. OC (A60K)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-100-11)
- DAYTON Gearbelt, HT, 85 Teeth, Length 1190 mm (1LWB5)
- DAYTON Gearbelt, XL, 50 Teeth, Length 10.0 In, Width: 1/4" (1DHF2)
- DAYTON Gearbelt, XL, 95 Teeth, Length 19.0 In (1DHJ5)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHN5)
- DAYTON Gearbelt, HT, 127 Teeth, Length 1778 mm (1LWC8)
- DURA-PREMIUM TORQUE Timing Belt, XH, 3 x 84in PL, T96 (840XH300)
- Dayton Timing Belts