Shop All Timing Belts
Dayton
Gearbelt, H, 114 Teeth, Length 57.0 In
Mfr # 1DHU1
Zoro # G2505176
original price:
$39.42
1% off
new price: $38.89
/ea
$38.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 57 in
- Number of Teeth - Timing Belts 114
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Product Information
- Brand Dayton
- MFR # 1DHU1
- Zoro # G2505176
- UPC # 190735132982
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 57 in |
Width - Timing Belts | 1 in |
Pitch Length | 57 in |
Width | 1" |
Outside Length | 57 in |
Top Width | 1 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 570H100, Number of Teeth 114, Pitch 0.5 in, Pitch Length 57 in, Tooth Location One Side, Top Width 1 in, Belt Coating Nylon, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 57 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Anvil (PF2219-20)
- INDUSTRIAL GOLD Gasket Set For Lh2 Series Compressor Pumps (LD-653022)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (SP300-25-G)
- COXREELS Hand Crank Hose Reel 1In. I.D., (1125-6-35)
- DAYTON Gearbelt, HT, 135 Teeth, Length 1890 mm (1LWD3)
- DAYTON Gearbelt, XL, 80 Teeth, Length 16.0 In (1DHF8)
- DAYTON Gearbelt, XL, 75 Teeth, Length 15.0 In (1DHF7)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHN5)
- DAYTON Gearbelt, H, 84 Teeth, Length 42.0 In (1DHT5)
- DAYTON Gearbelt, L, 72 Teeth, Length 27.0 In (1DHP4)
- BSC PREFERRED Timing Belt - H, 1 x 125in PL, T250 (1250H100)
- Dayton Power Transmission Belts