Shop All Timing Belts
Dayton
Gearbelt, H, 108 Teeth, Length 54.0 In
Mfr # 1DHT9
Zoro # G3117012
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts H
- Pitch Length - Timing Belts 54 in
- Number of Teeth - Timing Belts 108
- Pitch - Timing Belts 1/2 in
- Width - Timing Belts 1 in
Product Information
- Brand Dayton
- MFR # 1DHT9
- Zoro # G3117012
- UPC # 190735132975
- Country of Origin Japan
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 54 in |
Width - Timing Belts | 1 in |
Width | 1" |
Pitch Length | 54 in |
Top Width | 1 in |
Outside Length | 54 in |
Belt Trade Size | H |
Description
Industrial Timing Belt, Belt Material Neoprene, Belt Series H, Industry Number 540H100, Number of Teeth 108, Pitch 0.5 in, Pitch Length 54 in, Tooth Location One Side, Top Width 1 in, Belt Coating Nylon, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Outside Length 54 in, Reinforcing Cord Material Fiberglass, Resistance Properties Heat Resistant, Oil Resistant, Standards ARPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N983)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-11/16 In. (SDS11116)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF243220 (TAF243220)
- BESTORQ 220J6 Micro V Belt, 22 in Pitch Length, 0.552 in Top Width, 6 Ribs (220J6)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA4)
- DAYTON Gearbelt, H, 132 Teeth, Length 66.0 In (1DHU4)
- DAYTON Gearbelt, HT, 115 Teeth, Length 1610 mm (1LWC6)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LWA1)
- DAYTON Gearbelt, HT, 100 Teeth, Length 1400 mm (1LWB9)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHF6)
- GATES Hi-Power II Belts, B76 (B76)
- Dayton Power Transmission Belts