Shop All Pump Parts
Dayton
Gear Pump Mechanical Seal, Viton(r)
Mfr # 4KHL3
Zoro # G0787893
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Viton(R)
- For Use With 4KHC5, 4KHE2, 4KHE3, 4KHF8, 4KHN1, 4KHN2, 4KHN7, 4KHP1, 4KHP6, 4KHP7, 4KHR1, 4KHR2
- Product Type Gear Pump Mechanical Seal
- Compatible with Pump Type Hydraulic Gear Pump
Product Information
- Brand Dayton
- MFR # 4KHL3
- Zoro # G0787893
- UPC # 190735328347
- Country of Origin India
- Category Pump Parts
Details
Item | Gear Pump Mechanical Seal |
Type | Viton(R) |
For Use With | 4KHC5, 4KHE2, 4KHE3, 4KHF8, 4KHN1, 4KHN2, 4KHN7, 4KHP1, 4KHP6, 4KHP7, 4KHR1, 4KHR2 |
Product Type | Gear Pump Mechanical Seal |
Compatible with Pump Type | Hydraulic Gear Pump |
Description
Gear Pump Mechanical Seal, Compatible with Grainger Part Number 4KHC5, 4KHE2, 4KHE3, 4KHF8, 4KHN1, 4KHN2, 4KHN7, 4KHP1, 4KHP6, 4KHP7, 4KHR1, 4KHR2, Compatible with Pump Type Hydraulic Gear Pump, Product Type Gear Pump Mechanical Seal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/4" FNPT SPST NC Liquid Flow Switch 1 gpm (FS-927, 70830)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 15 to 48 gpm (FS-550, 29608)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 40400 Scfh Air (RMB-55)
- RED LION Under-Sink Sump 1/3Hp (14942736)
- DAYTON AC, 3-Phase, 1/2 HP, Motor (PP1000L5BG)
- DAYTON Cnvtbl O-Ring 11 (PP2110400001G)
- DAYTON Venturi Kit (PP27183AF0310G)
- DAYTON Pump Repair Kit, Fluid (6PY68)
- DAYTON Wear Ring (PP60178G)
- DAYTON Valve, Regulating, 0-9 GPM (1MDA5)
- DAYTON Pump Strainer, Thermoplastic, 3 In. (5PXF6)
- Dayton Pump Parts