Shop All Manifold Gauge Set Accessories
Dayton
Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi
Mfr # 4PDJ9
Zoro # G2924783
product price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/4 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue
- Working Pressure 30 in Hg to 350 psi
- Connection Size 1/8 in (M)NPT
Product Information
- Brand Dayton
- MFR # 4PDJ9
- Zoro # G2924783
- UPC # 190735331712
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 2 3/4 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue |
Working Pressure | 30 in Hg to 350 psi |
For Use With | R-12, R-22, R-502 |
Description
Replacement Low Side Pressure Gauge, Diameter 2 3/4 in, Working Pressure 30 in Hg to 350 psi, Connection Size 1/8 in (M)NPT, Color Blue, For Use With R-12, R-22, R-502, Application Replacement Manifold Gauge for Manifold Gauge Sets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Replacement Pump for MC18M Mobile Cooler Model (6017050)
- TEMPCO Circulation Booster Heater, 1500W (CHF02155)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-1/2 In. L (CD33S-075-600)
- AIR HANDLER 3-Ply Link Air Filter, 16x24", 48" Length (2DWA9)
- DAYTON Manifold Hose Set, 72 In, Red, Yellow, Blue (4PDG4)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK2)
- DAYTON 72" Charging/Vacuum Hose, Black (4PDG8)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK4)
- DAYTON Ball Valve Adapter Hose, 6 In, Yellow (4PDG3)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDK3)
- FJC Charging Hose, 72" R134A, Yellow (6527)
- Dayton Manifold Gauge Set Accessories