Shop All Manifold Gauge Set Accessories
Dayton
Gauge, 2-3/4 In Dia, High Side, Red, 800 psi
Mfr # 4PDK5
Zoro # G1541592
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Red
- Working Pressure 0 to 800 psi
- Connection Size 1/8 in (M)NPT
Product Information
- Brand Dayton
- MFR # 4PDK5
- Zoro # G1541592
- UPC # 190735331767
- Country of Origin China
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Red |
Working Pressure | 0 to 800 psi |
For Use With | R-22, R-404A, R-407C, R-410A |
Description
Replacement High Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 0 to 800 psi, Connection Size 1/8 in (M)NPT, Color Red, For Use With R-22, R-404A, R-407C, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- COPELAND Compressor, 460V, 3-Phase, 222000 Btu (ZR19M3E-TWD-961)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R42E195M)
- MAXX AIR 2001 Series 1,400 CFM Roof Mount Power Attic Ventilator in Weathered Gray (CX2001AMWGUPS)
- DAYTON Gauge Boot, 2-3/4 In Dia, PR (4PDJ6)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDJ8)
- DAYTON Gauge Boot, 3-1/8 In Dia, PR (4PDJ7)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK4)
- DAYTON Manifold Hose Set, 72 In, Red, Yellow, Blue (4PDG4)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 600 psi (4PDK6)
- UNIWELD Anti-Blowback Hose, Yellow, 60" L, 800 psi (EZ5Y)
- Dayton Manifold Gauge Set Accessories