Shop All Portable Gas Heaters
This Product is Discontinued
Dayton
Gas Wall Heater, Natural Gas, Liquid Propane, 32,000 BtuH, 7 7/8 in L (Discontinued)
Mfr # 12H993
Zoro # G6150864
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type Natural Gas, Liquid Propane
- BtuH Output 32,000
- Includes Oxygen Depletion Sensor
- Width 27 5/8 in
- Length 7 7/8 in
Product Information
- Brand Dayton
- MFR # 12H993
- Zoro # G6150864
- UPC # 190735115015
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 27 5/8 in |
Length | 7 7/8 in |
Height | 25 in |
Min. Cylinder Size | 30 lb |
Manufacturers Warranty Length | 1 yr |
Minimum Cylinder Size | 20 lb |
Overall Dimensions - H x W x D | 25 5/8 in x 27 15/16 in x 7 7/8 in |
Overall Width | 27 15/16 in |
Overall Height | 25 5/8 in |
Overall Depth | 7 7/8 in |
Description
Fuel Type Natural Gas, Propane, Heating Method Convection, Heating Capacity Input 32,000 BtuH, Heating Area 800 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 25 5/8 in, Overall Width 27 15/16 in, Overall Depth 7 7/8 in, Mounting Location Wall, Mounting Type Surface, Safety Features Oxygen Depletion Sensor, Cool Touch Stainless Steel Cabinet, Thermostat Included Unit-Mounted, Venting Vent-Free, Wall Type Single, For Use Indoors/Outdoors Indoor Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.