Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, NG, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in
Mfr # 55FG69
Zoro # G3723712
product price: $1,873.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,873.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- BtuH Input 175,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 145,250
Product Information
- Brand Dayton
- MFR # 55FG69
- Zoro # G3723712
- UPC # 700202002429
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Indoor Air Discharge Height | 24 1/2 in |
Flue Dia. | 5 in |
Depth | 43 1/2 in |
Burner Air Inlet Size | 5 in |
Width | 37 1/4 in |
Indoor Air Discharge Width | 30 3/4 in |
Installation Height | 8 to 15 ft |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr |
Mounting Height | 8 ft to 15 ft |
Overall Depth | 43 1/2 in |
Overall Dimensions - H x W x D | 33 3/4 in x 37 1/4 in x 43 1/2 in |
Mounting Hole Diameter | 3/4 in |
Overall Width | 37 1/4 in |
Overall Height | 33 3/4 in |
Gas Connection Size | 1/2 in |
Fan Diameter | 18 in |
Flue Diameter | 5 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 175,000, BtuH Output 145,250, 2,850 cfm Air Flow, 8.0 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 30 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 46 Degrees F, Installation Height 8 to 15 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders Pre-Pleat 16 in. W X 20 in. H X 4 in. D Synthetic 8 MERV Pleated Air Filter (80055.041620)
- HEIL QUAKER /ICP 1185307 Cap Rn Rd 370V 5+70 S (1185307)
- LIBERTY PUMPS Inlet Bung Kit (K001374)
- LUMENITE Cable, Three Conductor, 10 Ft (3J)
- DAYTON Gas Unit Heater, NG/LP, 75,000, 920 cfm, Direct, Propeller, 1/2 in (2RYV1A)
- DAYTON Gas Unit Heater, NG, 125,000, 2,200 cfm, Direct, Propeller, 1/2 in (55FG67)
- DAYTON Gas Unit Heater, NG/LP, 60,000, 740 cfm, Direct, Propeller, 1/2 in (2RYU9A)
- DAYTON Gas Unit Heater, NG/LP, 30,000, 370 cfm, Direct, Propeller, 1/2 in (2RYU7A)
- DAYTON Gas Unit Heater, LP, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG79)
- DAYTON Gas Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in (55FG71)
- DAYTON Gas Unit Heater, NG, 300,000, 5,000 cfm, Direct, Propeller, 3/4 in (55FG72)
- Dayton Gas Heaters & Accessories