Shop All Gas Unit Heaters
This Product is Discontinued
Dayton
Gas Unit Heater, NG, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (Discontinued)
Mfr # 4LX58
Zoro # G3126444
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Input 175,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 141,750
- Gas Connection 1/2 in
Product Information
- Brand Dayton
- MFR # 4LX58
- Zoro # G3126444
- UPC # 190735329658
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Flue Dia. | 5 in |
Indoor Air Discharge Width | 30 3/4 in |
Installation Height | 8 to 20 ft |
Indoor Air Discharge Height | 24 1/2 in |
Manufacturers Warranty Length | 1 yr All Components, Additional 9 yr on Heat Exchanger, Flue Collector and Burners |
Width | 37 1/4 in |
Depth | 43 1/2 in |
Burner Air Inlet Size | 5 in |
Overall Width | 37 1/4 in |
Overall Height | 33 3/4 in |
Mounting Height | 8 ft to 20 ft |
Gas Connection Size | 1/2 in |
Overall Depth | 43 1/2 in |
Overall Dimensions - H x W x D | 33 3/4 in x 37 1/4 in x 43 1/2 in |
Flue Diameter | 5 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 175,000, BtuH Output 141,750, 2,850 cfm Air Flow, 8.0 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 30 5/8 in, Height 33 3/4 in, Width 37 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 30 3/4 in, Heater Voltage 120 V AC, 60 Hz, Air Temp. Rise 46 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.