Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in
Mfr # 55FG68
Zoro # G5521522
product price: $1,648.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,648.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- BtuH Input 150,000
- Gas Type NG
- Combustion Type Field Convertible
- BtuH Output 124,500
Product Information
- Brand Dayton
- MFR # 55FG68
- Zoro # G5521522
- UPC # 700202002405
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 33 3/4 in |
Installation Height | 8 to 15 ft |
Indoor Air Discharge Width | 18 3/4 in |
Burner Air Inlet Size | 5 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, And Flue Collector. All Other Parts are 1 yr |
Width | 25 1/4 in |
Indoor Air Discharge Height | 24 1/2 in |
Flue Dia. | 5 in |
Depth | 43 1/2 in |
Overall Height | 33 3/4 in |
Overall Width | 25 1/4 in |
Mounting Hole Diameter | 3/4 in |
Overall Depth | 43 1/2 in |
Gas Connection Size | 1/2 in |
Flue Diameter | 5 in |
Mounting Height | 8 ft to 15 ft |
Overall Dimensions - H x W x D | 33 3/4 in x 25 1/4 in x 43 1/2 in |
Fan Diameter | 16 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type NG, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 150,000, BtuH Output 124,500, 2,400 cfm Air Flow, 6.9 A Full Load Amps, Gas Connection 1/2 in, Flue Dia. 5 in, O.C. Mounting 18 5/8 in, Height 33 3/4 in, Width 25 1/4 in, Depth 43 1/2 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 18 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 47 Degrees F, Installation Height 8 to 15 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kt Accy Grill White (KTG-W)
- RESIDEO Honeywell V8043E1012 - Motorized Zone Valve, 3/4 inch 24V Sweat Connection Low Voltage w/3.5 Cv cap. (V8043E1012)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC95)
- DAYTON Motor (22YH35)
- DAYTON Gas Unit Heater, LP, 175,000, 2,850 cfm, Direct, Propeller, 1/2 in (55FG78)
- DAYTON Gas Unit Heater, NG, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in (55FG73)
- DAYTON Gas Unit Heater, NG/LP, 30,000, 370 cfm, Direct, Propeller, 1/2 in (2RYU7A)
- DAYTON Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG70)
- DAYTON Gas Unit Heater, NG/LP, 75,000, 920 cfm, Direct, Propeller, 1/2 in (2RYV1A)
- DAYTON Gas Unit Heater, NG, 300,000, 3,501 cfm, Belt, Blower, 3/4 in (55FG90)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Propane Wall Heater (DVAG30L)
- Dayton Gas Unit Heaters