Shop All Gas Unit Heaters
Dayton
Gas Unit Heater, LP, 400,000, 5,800 cfm, Direct, Propeller, 3/4 in
Mfr # 55FG83
Zoro # G0690287
product price: $3,259.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,259.99
Free 30-Day Returns
Key Features
- BtuH Input 400,000
- Gas Type LP
- Combustion Type Field Convertible
- BtuH Output 332,000
- Gas Connection 3/4 in
Product Information
- Brand Dayton
- MFR # 55FG83
- Zoro # G0690287
- UPC # 700202002535
- Country of Origin United States
- Category Gas Unit Heaters
Dimensions
Height | 34 in |
Installation Height | 8 to 20 ft |
Flue Dia. | 6 in |
Manufacturers Warranty Length | 10 yr on Heat Exchanger, Burners, and Flue Collector, All Other Parts are 1 yr |
Indoor Air Discharge Height | 24 1/2 in |
Width | 55 1/4 in |
Depth | 44 3/4 in |
Burner Air Inlet Size | 5 in |
Indoor Air Discharge Width | 48 3/4 in |
Overall Width | 55 1/4 in |
Mounting Hole Diameter | 3/4 in |
Overall Depth | 44 3/4 in |
Fan Diameter | 18 in |
Overall Dimensions - H x W x D | 34 in x 55 1/4 in x 44 3/4 in |
Overall Height | 34 in |
Mounting Height | 8 ft to 20 ft |
Flue Diameter | 6 in |
Gas Connection Size | 3/4 in |
Description
Gas Wall and Ceiling Unit Heater, Gas Type LP, Combustion Type Field Convertible, Fan Type Propeller, BtuH Input 400,000, BtuH Output 332,000, 5,800 cfm Air Flow, 13.8 A Full Load Amps, Gas Connection 3/4 in, Flue Dia. 6 in, O.C. Mounting 48 5/8 in, Height 34 in, Width 55 1/4 in, Depth 44 3/4 in, Indoor Air Discharge Height 24 1/2 in, Indoor Air Discharge Width 48 3/4 in, Heater Voltage 115 V AC, 60 Hz, Air Temp. Rise 51 Degrees F, Installation Height 8 to 20 ft, Ignition System Direct Spark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fv147 1/8" Automatic Air Vent (FV147)
- DAYTON 24" Tubeaxial Fan (166206A)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A162)
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene (34739-0020)
- DAYTON Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG68)
- DAYTON Gas Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in (55FG71)
- DAYTON Gas Unit Heater, NG, 100,000, 1,600 cfm, Direct, Propeller, 1/2 in (55FG66)
- DAYTON Gas Unit Heater, NG, 100,000, 1,181 cfm, Belt, Blower, 1/2 in (55FG84)
- DAYTON Gas Unit Heater, NG, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in (55FG73)
- DAYTON Gas Unit Heater, NG, 200,000, 3,200 cfm, Direct, Propeller, 1/2 in (55FG70)
- DAYTON Gas Unit Heater, NG/LP, 30,000, 370 cfm, Direct, Propeller, 1/2 in (2RYU7A)
- Dayton Gas Unit Heaters