Shop All Gas Wall Furnaces
Dayton
Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced
Mfr # 6RJW1
Zoro # G3328949
product price: $3,165.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,165.99
Free 30-Day Returns
Key Features
- Gas Type NG
- BtuH Input 250,000
- BtuH Output 180,000
- Ignition Type Direct Spark
- Air Flow 6,173 cfm
Product Information
- Brand Dayton
- MFR # 6RJW1
- Zoro # G3328949
- UPC # 190735371114
- Country of Origin United States
- Category Gas Wall Furnaces
Dimensions
Height | 37 3/4 in |
Width | 31 5/8 in |
Manufacturers Warranty Length | 1 yr |
Installation Height | 8 ft |
Flue Dia. | 5 in |
Indoor Air Discharge Height | 19 in |
Indoor Air Discharge Width | 29 1/4 in |
Depth | 37 in |
Burner Air Inlet Size | 5 in |
Overall Height | 37 3/4 in |
Overall Width | 31 5/8 in |
Overall Depth | 37 in |
Flue Diameter | 5 in |
Mounting Height | 8 ft |
Gas Connection Size | 3/4 in |
Description
Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 250,000 BtuH, Heating Capacity Output 200,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 2,315 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 31 5/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 6,173 cfm, Air Flow @ 65(F) Rise 3,000 cfm, Air Flow @ 80(F) Rise 2,300 cfm, Burner Air Inlet Size 5 in, Combustion Type Open Combustion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 101A-24V 24V Electric Water (101A-24V)
- ILC FILTER 18X20X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 175 X 195 X 175 MADE IN THE USA F (WY-0KG0-1)
- DAYTON Blade Set of 3, 36 In Curved (VECPF36BLCG)
- MALCO GSG6 Extra-Long Magnetic Gutter Screw Guide, Red (GSG6)
- DAYTON Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (6RJX4)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2001622A)
- QMARK Wall Heater, Fan Forced (CWH1201DSF)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (3509621A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (6501521A)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (5001521A)
- MARADYNE Mesa Wall Mount Heater, 12V (4103-12V)
- Dayton Gas Heaters & Accessories