Shop All Fuel Filters
Dayton
Fuel Filter Element, Water Block
Mfr # 12F734
Zoro # G4963953
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Element Only
- For Use With 12F727 and 12F728 Fuel Filters
- Fuel Type Biodiesel, Diesel, Ethanol, Gasoline
- Length 2 29/32 in
- Outside Dia. 2 15/16 in
Product Information
- Brand Dayton
- MFR # 12F734
- Zoro # G4963953
- UPC # 190735114742
- Country of Origin India
- Category Fuel Filters
Dimensions
Length | 2 29/32 in |
Outside Dia. | 2 15/16 in |
Inside Dia. | 13/16 in |
Gasket Outside Dia. | 3 27/32 in |
Gasket Inside Dia. | 3 13/32 in |
Overall Length | 7 7/8 in |
Media Intake Connection Size | 1 1/8 in |
Discharge Connection Size | 1 1/8 in |
Overall Diameter | 3 5/8 in |
Description
Fuel Filter Element, Product Type Canister-Style Fuel Filter, Filters Particulate, Water, Flow Rate - Maximum Not Applicable, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 150 psi, Media Intake Connection Size 1 1/8 in, Media Intake Connection Type UNF, Discharge Connection Size 1 1/8 in, Discharge Connection Type UNF, Compatible with Brand Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 40M299
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WVE Voltage Regulator #Wve 1V1038 (1V1038)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3M-012-048R)
- SLIP-N-GRIP Seat Cover, Roll, Plastic, PK500 (M-FG-P9943-15)
- GATES Super HC Molded Notch Belts, 3VX750 (3VX750)
- DAYTON Filter Element, 10 Microns, 20 GPM (40M301)
- BALDWIN FILTERS Fuel Filter, 5 19/32 in Length, 3 in Outside Dia, Element Only (PF46056)
- BALDWIN FILTERS Fuel/Water Separator, 8-19/32x4-13/32 In (BF1395-O)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF1266)
- WIX FILTERS Wix Fuel Filter, Wf10368 (WF10368)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- ACDELCO Filter-Fuel, Gf561 (GF561)
- Dayton Fuel Filters