Shop All Filter Housings
Dayton
Fuel Filter, 1 In, 10 Microns
Mfr # 12F728
Zoro # G4963935
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 10 1/4 in
- Width (In.) 4 1/4 in
- Max. Pressure (PSI) 150 psi
- Housing Material Aluminium; Polypropylene
- Head Material Aluminum
Product Information
- Brand Dayton
- MFR # 12F728
- Zoro # G4963935
- UPC # 190735114681
- Country of Origin India
- Category Filter Housings
Dimensions
Height (In.) | 10 1/4 in |
Width (In.) | 4 1/4 in |
Dia. (In.) | 4 1/4 in |
Size | 1 in NPT |
Connection Size | 1 in |
Overall Height | 10 1/4 in |
Overall Diameter | 4 1/4 in |
Overall Width | 4 1/4 in |
Overall Length | 4 1/4 in |
Description
Filter Housing, Housing Material Aluminium; Polypropylene, Flow Rate 5 gpm, Connection Size 1 in, Overall Height 10 1/4 in, Overall Diameter 4 1/4 in, Connection Type NPT, Overall Length 4 1/4 in, Overall Width 4 1/4 in, Color Clear, Head Material Aluminum, Includes Contaminant Filter, Maximum Pressure 150 psi, Maximum Temperature 140 Degrees F, Micron Rating 10 micron
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Wf-nlc240v 5 Micron Filter, PK 2 (WF-NLC240V 5 MICRON)
- ACORN CONTROLS Air Control Push Button, Escutcheon Retainer (2566-022-000)
- BONOMI 3/8" NPT Brass Spring Check Valve (100003-3/8)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- DAYTON Fuel Filter, 3/4 In, 10 Microns (12F727)
- DAYTON Fuel Filter, 1 In, 10 Microns Water Block (40M299)
- DAYTON Fuel Filter, 1 In, 10 Microns (40M298)
- AMIAD Filter Screen, 1", NPT, Yellow (700101-000327)
- AMIAD Filter Screen, Red, 14-5/8" Length (700101-000415)
- 3M AQUA-PURE Filter Housing, 14 1/8" H, 7 1/8" Dia, Blue (AP801B)
- CULLIGAN Fuel Filter Housing, 9-55/64" H, White (P25-BBSA)
- Dayton Filter Housings